






€45.65/ pieceexcl. VAT
€55.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Vulkollan 92° Shore A |
Diameter | 50 mm |
Width | 14 mm |
Bearing weight | 160 kg |
Bearing | Slide bearing |
Height | 64 mm |
Dimension Top plate | Ø95 mm |
Bolt hole centre distance | 51x51 mm |
Type | JKCV |
Mounting method | Top plate |