






€4.81/ pieceexcl. VAT
€5.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Thermoplastic rubber |
Diameter | 50 mm |
Bearing | Slide bearing |
With wire protection | Yes |
Type | JDPE |
Mounting method | Top plate |
Fork material | Steel galvanised |