






€158.44/ pieceexcl. VAT
€191.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Cast iron |
Diameter | 80 mm |
Width | 30 mm |
Bearing weight | 200 kg |
Bearing | 2 ball bearings |
Height | 105 mm |
Dimension Top plate | 120x85 mm |
Bolt hole centre distance | 95x60 mm |
Type | JCCN |
Mounting method | Top plate |
Fork material | Nodular cast iron GGG 40 |