






€130.49/ pieceexcl. VAT
€157.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Black vulcanized rubber 72° Shore A |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 450 kg |
Bearing | 2 ball bearings |
Height | 235 mm |
Dimension Top plate | 135x112 mm |
Bolt hole centre distance | 105x75/80 mm |
Type | JBAB |
Mounting method | Top plate |
Fork material | Steel galvanised |