






€140.16/ pieceexcl. VAT
€169.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Black vulcanized rubber 72° Shore A |
Diameter | 125 mm |
Width | 50 mm |
Bearing weight | 220 kg |
Bearing | 2 ball bearings |
Height | 160 mm |
Dimension Top plate | 135x112 mm |
Bolt hole centre distance | 105x75/80 mm |
With brake | Yes |
Type | JBAB |
Mounting method | Top plate |
Fork material | Steel galvanised |