






€26.64/ pieceexcl. VAT
€32.23incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Rubber grey 85° Shore A |
Diameter | 125 mm |
Width | 37 mm |
Bearing weight | 100 kg |
Bearing | Roller bearing |
Height | 156 mm |
With brake | Yes |
Type | BPPG |
Mounting method | Single bolt hole |
Fork material | Steel galvanised |