






€33.84/ pieceexcl. VAT
€40.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyurethane 96° Shore A |
Diameter | 100 mm |
Width | 30 mm |
Bearing weight | 200 kg |
Bearing | 1 central ball bearing |
Height | 128 mm |
With brake | Yes |
Type | BTPU |
Mounting method | Single bolt hole |
Fork material | Steel galvanised |