






€68.70/ pieceexcl. VAT
€83.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Performa® 65° Shore A |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 180 kg |
Bearing | Ball bearing (Stainless steel) |
Height | 155 mm |
Type | BXPF |
Mounting method | Single bolt hole |
Fork material | Stainless steel |