






€18.38/ pieceexcl. VAT
€22.24incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyamide |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 225 kg |
Bearing | Roller bearing |
Height | 156 mm |
Type | JPPN |
Mounting method | Single bolt hole |
Fork material | Steel galvanised |