






€16.19/ pieceexcl. VAT
€19.59incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyamide |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 225 kg |
Bearing | Roller bearing |
Height | 156 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
Type | JPPN |
Mounting method | Top plate |
Fork material | Steel galvanised |