






€169.96/ pieceexcl. VAT
€205.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Smal track wheel of chromium cast iron GG 25 |
Tread material | Cast iron GG25 |
Diameter | 250 mm |
Width | 0 mm |
Bearing weight | 1500 kg |
Bearing | 2 ball bearings |
Shaft diameter | 30 mm |
Hub length | 0 mm |
Type | WKCS |