






€137.82/ pieceexcl. VAT
€166.76incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Smal track wheel of chromium cast iron GG 25 |
Tread material | Cast iron GG25 |
Diameter | 200 mm |
Width | 0 mm |
Bearing weight | 1200 kg |
Bearing | 2 ball bearings |
Shaft diameter | 30 mm |
Hub length | 78 mm |
Type | WHCS |