






€119.78/ pieceexcl. VAT
€144.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Smal track wheel of chromium cast iron GG 25 |
Tread material | Cast iron GG25 |
Diameter | 150 mm |
Width | 0 mm |
Bearing weight | 1000 kg |
Bearing | Two deep groove ball bearings 6205 |
Shaft diameter | 25 mm |
Hub length | 64 mm |
Type | WHCS |