






€11.89/ pieceexcl. VAT
€14.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Rubber black 85° Shore A |
Diameter | 80 mm |
Width | 25 mm |
Bearing weight | 50 kg |
Bearing | Roller bearing |
Height | 105 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
Type | JPSM |
Mounting method | Top plate |
Fork material | Steel galvanised |