






€32.04/ pieceexcl. VAT
€38.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyamide |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 250 kg |
Bearing | 2 ball bearings |
Type | FSPN |