COLSON

COLSON Sheet steel fixed castor 80mm PA roller, white

  • ERIKS:11597084
  • Manufacturer:8717349077953
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 45 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A with two deep groove ball bearings 6202. As diameter 15 mm. Diameter 80 mm. Draagvermogen 180 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€68.89/ pieceexcl. VAT

€83.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Vulkollan 92° Shore A
Diameter
80 mm
Width
30 mm
Bearing weight
180 kg
Bearing
2 ball bearings
Type
FSCV