COLSON

COLSON Sheet steel fixed castor, 200mm, PU roller, brown

  • ERIKS:11596951
  • Manufacturer:8717349010523
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 62 mm. Topplaat 135x115 mm. Topplaat gaten patroon 105x75/80 mm. Aluminium wheels with bonded-on polyurethane tyre AU, 92° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 200 mm. Draagvermogen 450 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€73.36/ pieceexcl. VAT

€88.77incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Polyurethane 92° Shore A
Diameter
200 mm
Width
50 mm
Bearing weight
450 kg
Bearing
2 ball bearings
Type
FTAU