COLSON

COLSON Sheet steel fixed castor 200mm PP roller, grey, solid rubber

  • ERIKS:11597055
  • Manufacturer:8717349076048
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 60 mm. Topplaat 140x110 mm. Topplaat gaten patroon 105x80 mm. Polypropylene wheel with grey rubber tyre, 85° Shore A with roller bearing. As diameter 20 mm. Diameter 200 mm. Draagvermogen 200 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€40.50/ pieceexcl. VAT

€49.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Rubber grey 85° Shore A
Diameter
200 mm
Width
50 mm
Bearing weight
200 kg
Bearing
Roller bearing
Type
FPPG