COLSON

COLSON Sheet steel fixed castor, 200mm, PA roller, solid rubber, black

  • ERIKS:11596914
  • Manufacturer:8717349006458
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 64 mm. Topplaat 135x112 mm. Topplaat gaten patroon 105x80 mm. Glass fibre reinforced polyamide wheel with black rubber tyre, 65° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 200 mm. Draagvermogen 380 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€84.65/ pieceexcl. VAT

€102.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Rubber black 65° Shore A
Diameter
200 mm
Width
50 mm
Bearing weight
380 kg
Bearing
2 ball bearings
Type
FSRB