






€56.19/ pieceexcl. VAT
€67.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber blue 70° Shore A |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 220 kg |
Bearing | Roller bearing |
Type | FPPB |