






€143.21/ pieceexcl. VAT
€173.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber black 68° Shore A |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 355 kg |
Bearing | 2 ball bearings |
Type | FSCP |