COLSON

COLSON Sheet steel fixed castor 160mm roller, solid rubber, black

  • ERIKS:11597073
  • Manufacturer:8717349077267
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 60 mm. Topplaat 140x110 mm. Topplaat gaten patroon 105x80 mm. Pressed sheetsteel wheel with black rubber tyre, 85° Shore A with roller bearing. As diameter 20 mm. Diameter 160 mm. Draagvermogen 160 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€22.66/ pieceexcl. VAT

€27.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Rubber black 85° Shore A
Diameter
160 mm
Width
40 mm
Bearing weight
160 kg
Bearing
Roller bearing
Type
FPSM