






€31.26/ pieceexcl. VAT
€37.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyamide |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 250 kg |
Bearing | Roller bearing |
Type | FPPN |