COLSON

COLSON Sheet steel fixed castor 160m roller, Vulkollan

  • ERIKS:11597087
  • Manufacturer:8717349078004
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 64 mm. Topplaat 135x112 mm. Topplaat gaten patroon 105x80 mm. Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 160 mm. Draagvermogen 600 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€142.20/ pieceexcl. VAT

€172.06incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Vulkollan 92° Shore A
Diameter
160 mm
Width
50 mm
Bearing weight
600 kg
Bearing
2 ball bearings
Type
FSCV