COLSON

COLSON Sheet steel fixed castor 150mm PU roller, brown

  • ERIKS:11597121
  • Manufacturer:8717349079353
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 62 mm. Topplaat 135x115 mm. Topplaat gaten patroon 105x75/80 mm. Aluminium wheels with bonded-on polyurethane tyre AU, 92° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 150 mm. Draagvermogen 450 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€58.14/ pieceexcl. VAT

€70.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Polyurethane 92° Shore A
Diameter
150 mm
Width
50 mm
Bearing weight
450 kg
Bearing
2 ball bearings
Type
FTAU