






€49.25/ pieceexcl. VAT
€59.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber blue 70° Shore A |
Diameter | 150 mm |
Width | 45 mm |
Bearing weight | 300 kg |
Bearing | Roller bearing |
Type | FTPB |