COLSON

COLSON Sheet steel fixed castor 125mm PU roller, brown

  • ERIKS:11597120
  • Manufacturer:8717349079346
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 50 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Aluminium wheels with bonded-on polyurethane tyre AU, 92° Shore A with two deep groove ball bearings 6202. As diameter 15 mm. Diameter 125 mm. Draagvermogen 250 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€32.53/ pieceexcl. VAT

€39.36incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Polyurethane 92° Shore A
Diameter
125 mm
Width
38 mm
Bearing weight
250 kg
Bearing
2 ball bearings
Type
FTAU