






€14.10/ pieceexcl. VAT
€17.06incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyamide |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 225 kg |
Bearing | Roller bearing |
Type | FPPN |