COLSON

COLSON Sheet steel fixed castor 125mm PP roller, grey, solid rubber

  • ERIKS:11597054
  • Manufacturer:8717349075942
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 45 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Polypropylene wheel with grey rubber tyre, 85° Shore A with roller bearing. As diameter 15 mm. Diameter 125 mm. Draagvermogen 100 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€17.22/ pieceexcl. VAT

€20.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Rubber grey 85° Shore A
Diameter
125 mm
Width
37 mm
Bearing weight
100 kg
Bearing
Roller bearing
Type
FPPG