COLSON

COLSON Sheet steel fixed castor 125mm PP roller, elastic ball bearing

  • ERIKS:11730196
  • Manufacturer:8717349075812
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 45 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Dark grey polypropylene wheel with grey rubber (Performa) tyre, 65° Shore A with one sealed deep groove ball bearing. As diameter 10 mm. Diameter 125 mm. Draagvermogen 150 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€19.81/ pieceexcl. VAT

€23.97incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Performa® 65° Shore A
Diameter
125 mm
Width
32 mm
Bearing weight
150 kg
Bearing
1 central ball bearing
Type
FPPF