






€16.87/ pieceexcl. VAT
€20.41incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyamide |
Diameter | 125 mm |
Width | 35 mm |
Bearing weight | 250 kg |
Bearing | Roller bearing |
Type | FTPN |