COLSON

COLSON Sheet steel fixed castor 125mm, PA roller, PU brown coated

  • ERIKS:11597099
  • Manufacturer:8717349078691
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 64 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with two deep groove ball bearings 6201. As diameter 12 mm. Diameter 125 mm. Draagvermogen 225 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€42.83/ pieceexcl. VAT

€51.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Polyurethane 96° Shore A
Diameter
125 mm
Width
35 mm
Bearing weight
225 kg
Bearing
2 ball bearings
Type
FSPU