






€32.38/ pieceexcl. VAT
€39.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber blue 70° Shore A |
Diameter | 125 mm |
Width | 38 mm |
Bearing weight | 180 kg |
Bearing | Roller bearing |
Type | FTPB |