COLSON

COLSON Sheet steel fixed castor 125mm PA roller, blue, ball bearing

  • ERIKS:11597125
  • Manufacturer:8717349079520
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 48 mm. Topplaat 105x88 mm. Topplaat gaten patroon 80x60 mm. Polyamide wheel with blue rubber tyre, 70° Shore A with one sealed deep groove ball bearing. As diameter 10 mm. Diameter 125 mm. Draagvermogen 180 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€35.54/ pieceexcl. VAT

€43.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Rubber blue 70° Shore A
Diameter
125 mm
Width
35 mm
Bearing weight
180 kg
Bearing
1 central ball bearing
Type
FTPB