






€27.56/ pieceexcl. VAT
€33.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber black 65° Shore A |
Diameter | 125 mm |
Width | 35 mm |
Bearing weight | 200 kg |
Bearing | 1 central ball bearing |
Type | FSRB |