






€47.84/ pieceexcl. VAT
€57.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Cast iron |
Diameter | 100 mm |
Width | 40 mm |
Bearing weight | 250 kg |
Bearing | 2 ball bearings |
Type | FSCN |