COLSON

COLSON Sheet steel fixed castor 100mm PP roller, grey, rubber

  • ERIKS:11597053
  • Manufacturer:8717349075911
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 40 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Polypropylene wheel with grey rubber tyre, 85° Shore A with roller bearing. As diameter 12 mm. Diameter 100 mm. Draagvermogen 70 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€11.62/ pieceexcl. VAT

€14.06incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Rubber grey 85° Shore A
Diameter
100 mm
Width
30 mm
Bearing weight
70 kg
Bearing
Roller bearing
Type
FPPG