COLSON

COLSON Sheet steel fixed castor 100mm PP roller, elastic ball bearing

  • ERIKS:11730195
  • Manufacturer:8717349075805
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 42 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Dark grey polypropylene wheel with grey rubber (Performa) tyre, 65° Shore A with one sealed deep groove ball bearing. As diameter 8 mm. Diameter 100 mm. Draagvermogen 150 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€13.46/ pieceexcl. VAT

€16.29incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Performa® 65° Shore A
Diameter
100 mm
Width
32 mm
Bearing weight
150 kg
Bearing
1 central ball bearing
Type
FPPF