COLSON

COLSON Sheet steel fixed castor, 100mm, PA roller, red coated PU

  • ERIKS:11597097
  • Manufacturer:8717349078646
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 45 mm. Topplaat 105x85 mm. Topplaat gaten patroon 105x80 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with one sealed deep groove ball bearing. As diameter 8 mm. Diameter 100 mm. Draagvermogen 200 kg. Temperatuur bereik -30 / +80 °C.
Save to list

€23.10/ pieceexcl. VAT

€27.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Polyurethane 96° Shore A
Diameter
100 mm
Width
30 mm
Bearing weight
200 kg
Bearing
1 central ball bearing
Type
FSPU