COLSON

COLSON Sheet steel fixed castor 100mm, PA roller, PU red ball bearing

  • ERIKS:11597066
  • Manufacturer:8717349076819
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 40 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with one sealed deep groove ball bearing. As diameter 8 mm. Diameter 100 mm. Draagvermogen 150 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€17.99/ pieceexcl. VAT

€21.77incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Polyurethane 96° Shore A
Diameter
100 mm
Width
30 mm
Bearing weight
150 kg
Bearing
1 central ball bearing
Type
FPPU