COLSON

COLSON Sheet steel fixed castor 100mm PA roller, blue, roller bearing

  • ERIKS:11597047
  • Manufacturer:8717349075645
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 40 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Polyamide wheel with blue rubber tyre, 70° Shore A with roller bearing. As diameter 12 mm. Diameter 100 mm. Draagvermogen 150 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€13.95/ pieceexcl. VAT

€16.88incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Rubber blue 70° Shore A
Diameter
100 mm
Width
35 mm
Bearing weight
150 kg
Bearing
Roller bearing
Type
FPPB