






€25.32/ pieceexcl. VAT
€30.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber blue 70° Shore A |
Diameter | 100 mm |
Width | 38 mm |
Bearing weight | 160 kg |
Bearing | Roller bearing |
Type | FTPB |