COLSON

COLSON Sheet steel fixed castor 100mm PA roller, black, ball bearing

  • ERIKS:11597104
  • Manufacturer:8717349078813
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 45 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Glass fibre reinforced polyamide wheel with black rubber tyre, 65° Shore A with two deep groove ball bearings 6201. As diameter 12 mm. Diameter 100 mm. Draagvermogen 150 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€45.21/ pieceexcl. VAT

€54.70incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Rubber black 65° Shore A
Diameter
100 mm
Width
40 mm
Bearing weight
150 kg
Bearing
2 ball bearings
Type
FSRB