COLSON

COLSON Sheet steel fixed castor 100m roller, Vulkollan

  • ERIKS:23179275
  • Manufacturer:8717349077960
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of zinc-coated sheet steel. Naafbreedte 45 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A with two deep groove ball bearings 6202. As diameter 15 mm. Diameter 100 mm. Draagvermogen 250 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€71.17/ pieceexcl. VAT

€86.12incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Vulkollan 92° Shore A
Diameter
100 mm
Width
40 mm
Bearing weight
250 kg
Bearing
2 ball bearings
Type
FSCV