






€6.33/ pieceexcl. VAT
€7.66incl. VAT
27 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rope sheave, steel with dimensions accordancing DIN 15061 |
Tread material | Carbon steel |
Width | 7 mm |
Bearing weight | 85 kg |
Bearing | Sealed eep groove ball bearing |
Shaft diameter | 6 mm |
Hub length | 8 mm |
Type | WHSK |