






€130.34/ pieceexcl. VAT
€157.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rope sheave, cast iron with dimensions accordancing DIN 15061 |
Tread material | Cast iron |
Width | 38 mm |
Bearing weight | 800 kg |
Bearing | Two deep groove ball bearings 6205 |
Shaft diameter | 25 mm |
Hub length | 49 mm |
Type | WHCK |