






€58.34/ pieceexcl. VAT
€70.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rope sheave, cast iron with dimensions accordancing DIN 15061 |
Tread material | Cast iron |
Width | 20 mm |
Bearing weight | 550 kg |
Bearing | 1 central ball bearing |
Shaft diameter | 20 mm |
Hub length | 25 mm |
Type | WHCK |