






€7.59/ pieceexcl. VAT
€9.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Polyamide wheel |
Tread material | Polyamide |
Diameter | 80 mm |
Width | 30 mm |
Bearing weight | 150 kg |
Bearing | Sealed eep groove ball bearing |
Shaft diameter | 8 mm |
Hub length | 40 mm |
Type | WPPN |