COLSON

COLSON Roller 80mm ball bearing, PA roller, black, elasticated rubber

  • ERIKS:11597399
  • Manufacturer:8717349105649
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 45 mm. Glass fibre reinforced polyamide wheel with black rubber tyre, 65° Shore A with one sealed deep groove ball bearing. As diameter 8 mm. Diameter 80 mm. Draagvermogen 150 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€14.10/ pieceexcl. VAT

€17.06incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Glass fibre reinforced polyamide wheel with black rubber tyre, 65° Shore A
Tread material
Rubber black 65° Shore A
Diameter
80 mm
Width
35 mm
Bearing weight
150 kg
Bearing
Sealed eep groove ball bearing
Shaft diameter
8 mm
Hub length
45 mm
Type
WHRB