COLSON

COLSON Roller 80mm, 2 ball bearings, roller, Vulkollan

  • ERIKS:11597375
  • Manufacturer:8717349102334
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 45 mm. Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A with two deep groove ball bearings 6202. As diameter 15 mm. Diameter 80 mm. Draagvermogen 180 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€59.26/ pieceexcl. VAT

€71.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A
Tread material
Vulkollan 92° Shore A
Diameter
80 mm
Width
30 mm
Bearing weight
180 kg
Bearing
Two deep groove ball bearings 6202
Shaft diameter
15 mm
Hub length
45 mm
Type
WHCV